Zoro Homepage

Coupling, 4 Beam Clamp, Bore 5/16 x 1/4 In

  • Mfr # PCR16-5-4-A

  • Zoro # G0355336


product price: $52.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/16 in x 1/4 in
Rated Torque
33 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR16-5-4-A
Zoro #
G0355336
UPC #
634529032589
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 1/4 in
Outside Dia.
1 in
Overall Length
1 1/4 in
Outside Dia. (mm)
25.40
Screw Size (mm)
M4
Outside Dia. (In.)
1.000
Length through Bore (In.)
0.625
Clearance Dia. (mm)
25.4
Overall Length (mm)
31.80
Overall Length (In.)
1.25
Length through Bore (mm)
15.90
Screw Size
M4
Length through Bore
0.625 in
Different Bore Sizes
Yes
Bore Diameter 2
1/4 in
Bore Diameter 1
5/16 in
Coupling Outside Diameter
1 in
Length Through Bore 2
0.6 in
Length Through Bore 1
0.6 in
Screw Thread Size
M4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 33 in-lb, Axial Motion 0.01 in, Overall Length 1 1/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 5.56 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.