Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 5/16x5/16 In

  • Mfr # PCR16-5-5-A

  • Zoro # G1852112


product price: $53.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/16 in x 5/16 in
Rated Torque
33 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR16-5-5-A
Zoro #
G1852112
UPC #
634529032596
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 1/4 in
Outside Dia. (In.)
1
Clearance Dia. (mm)
25.4
Overall Length (mm)
31.80
Screw Size
M4
Outside Dia. (mm)
25.40
Length through Bore (mm)
15.90
Length through Bore (In.)
0.625
Length through Bore
0.625 in
Overall Length (In.)
1.25
Screw Size (mm)
M4
Coupling Outside Diameter
1 in
Bore Diameter 1
5/16 in
Bore Diameter 2
5/16 in
Length Through Bore 2
0.6 in
Screw Thread Size
M4
Length Through Bore 1
0.6 in
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
33 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Parallel Misalignment (In.)
0.015 in
Item
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Screw Type
Cap Screw
Style
4 Beam Clamp
Finish
Bright
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
33
Torsional Stiffness (Deg./In.-Lbs.)
0.18
Max. Axial Misalignment (In.)
+/-0.010
Max. Temp. Range (F)
225
Material
Aluminum
Dynamic Torque Reversing
8.25 lb-in
Moment of Inertia
0.0116 lb-in sq
Screw Material
Alloy Steel
Axial Motion
0.01 in
Dynamic Torque Non-Reversing
16.5 lb-in
Bore Tolerance
+0.001/-0.000 in
Series
PCR
Shaft Tolerance
+0.0000/-0.0005 in
Number of Beams
4
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(2) Hex Socket Cap Screw
Parallel Misalignment
0.015 in
For Misalignment Type
Angular, Axial, Parallel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Maximum Operating Temperature
225 Degrees F
Number of Locking Screws
2
Maximum Speed
6,000 RPM
Torsional Stiffness
5.56 in-lb/Deg
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Coupling Material Grade
7075
Zero Backlash
Yes
Fastener Tightening Torque
4.6 N-m
Shaft Locking Type
Clamp On
Coupling Material
Aluminum
Bore Type
Round
System of Measurement
Inch
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Maximum Torque
33 in-lb

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 33 in-lb, Axial Motion 0.01 in, Overall Length 1 1/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 5.56 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.