Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 6 x 3 mm

  • Mfr # PCMR19-6-3-A

  • Zoro # G1655866


product price: $43.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
6mm x 3mm
Rated Torque
14 in-lb
Max. RPM
6,000 RPM
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-6-3-A
Zoro #
G1655866
UPC #
634529031551
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 3mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Outside Dia. (In.)
0.750
Screw Size (mm)
M2.5
Length through Bore
11.45 mm
Length through Bore (mm)
11.45
Outside Dia. (mm)
19.10
Screw Size
M2.5
Clearance Dia. (mm)
19.1
Overall Length (mm)
22.90
Length through Bore (In.)
0.450
Overall Length (In.)
0.90
Bore Diameter 2
3 mm
Bore Diameter 1
6 mm
Screw Thread Size
M2.5
Length Through Bore 2
10.7 mm
Coupling Outside Diameter
19.1 mm
Different Bore Sizes
Yes
Length Through Bore 1
10.7 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
14 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Material
Aluminum
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp. Range (F)
225
Max. Temp.
225 Degrees F
Finish
Bright
Item
Motion Control Coupling
Style
4 Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.33
Torque (In.-Lbs.)
14
Max. Axial Misalignment (In.)
+/-0.005
Max. Angular Misalignment
3 Degrees
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Reversing
0.4 N-m
Moment of Inertia
0.000000731 kgf/m sq
Axial Motion
0.13 mm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
0.79 N-m
Coupling Material Finish
Bright
Coupling Material Grade
7075
Zero Backlash
Yes
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Maximum Torque
1.58 N-m
Screw Material Finish
Black Oxide
Included Screws
(2) Hex Socket Cap Screw
Angular Misalignment
3 Degrees
Coupling Material
Aluminum
System of Measurement
Metric
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Torsional Stiffness
0.34 N-m/Deg
Number of Beams
4
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
6,000 RPM
Fastener Tightening Torque
1.21 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.2 mm
Bore Type
Round
Full Bearing Support Required
Yes
Series
PCMR
Shaft Locking Type
Clamp On
Maximum Operating Temperature
107 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.58 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.34 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.