Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, Bore 6 x 5 mm

  • Mfr # PCMR19-6-5-A

  • Zoro # G2816852


product price: $38.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
6mm x 5mm
Rated Torque
14 in-lb
Max. RPM
6,000 RPM
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR19-6-5-A
Zoro #
G2816852
UPC #
634529031575
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Outside Dia. (In.)
0.750
Overall Length (mm)
22.90
Screw Size (mm)
M2.5
Clearance Dia. (mm)
19.1
Overall Length (In.)
0.90
Length through Bore (In.)
0.450
Length through Bore (mm)
11.45
Length through Bore
11.45 mm
Screw Size
M2.5
Outside Dia. (mm)
19.10
Bore Diameter 2
5 mm
Coupling Outside Diameter
19.1 mm
Different Bore Sizes
Yes
Bore Diameter 1
6 mm
Length Through Bore 2
10.7 mm
Length Through Bore 1
10.7 mm
Screw Thread Size
M2.5

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
14 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Torque (In.-Lbs.)
14
Torsional Stiffness (Deg./In.-Lbs.)
0.33
Max. Temp. Range (F)
225
Screw Type
Cap Screw
Max. Angular Misalignment
3 Degrees
Item
Motion Control Coupling
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.005
Material
Aluminum
Style
4 Beam Clamp
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp.
225 Degrees F
Finish
Bright
Dynamic Torque Non-Reversing
0.79 N-m
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Reversing
0.4 N-m
Screw Material
Alloy Steel
Axial Motion
0.13 mm
Moment of Inertia
0.000000731 kgf/m sq
Fastener Tightening Torque
1.21 N-m
Minimum Operating Temperature
-40 Degrees C
System of Measurement
Metric
Torsional Stiffness
0.34 N-m/Deg
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Parallel Misalignment
0.2 mm
Series
PCMR
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Zero Backlash
Yes
Full Bearing Support Required
Yes
Coupling Material Grade
7075
Maximum Speed
6,000 RPM
Maximum Operating Temperature
107 Degrees C
Coupling Material
Aluminum
Number of Beams
4
Maximum Torque
1.58 N-m
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Coupling Material Finish
Bright
Number of Locking Screws
2
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.58 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.34 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.