Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx10mm

  • Mfr # MWS25-10-10-A

  • Zoro # G7881492


product price: $47.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-10-10-A
Zoro #
G7881492
UPC #
634529056325
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
25 mm
Overall Length
24 mm
Length through Bore (In.)
0.444
Length through Bore
11.29 mm
Outside Dia. (mm)
25
Outside Dia. (In.)
0.984
Size
MWS25
Clearance Dia. (In.)
1.181 in
Clearance Dia. (mm)
30
Length through Bore (mm)
11.29
Overall Length (mm)
24
Screw Size
M4
Overall Length (In.)
0.945
Screw Size (mm)
M4
Different Bore Sizes
No
Length Through Bore 1
11.7 mm
Bore Diameter 1
10 mm
Screw Thread Size
M4
Length Through Bore 2
11.7 mm
Coupling Outside Diameter
25 mm
Bore Diameter 2
10 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
4-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Min. Bore (mm)
10
Max. Temp. Range (F)
225 Degrees
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Torque (In.-Lbs.)
27
Max. Bore (mm)
10 mm
Max. Axial Misalignment (In.)
+/-0.015
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.198
Max. Temp.
225 Degrees F
Rated Torque
27 in-lb
Material
Aluminum
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
4
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Bore Type
Round
Axial Motion
0.25 mm
Moment of Inertia
0.000002955 kgf/m sq
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
0.78 N-m
Shaft Locking Type
Set Screw
Series
MWS
Coupling Material
Aluminum
Dynamic Torque Non-Reversing
1.55 N-m
Coupling Material Grade
7075
Torsional Stiffness
0.57 N-m/Deg
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration
Maximum Torque
3.1 N-m
Included Screws
(4) Set Screw
Fastener Tightening Torque
1.76 N-m
Screw Material Finish
Black Oxide
Number of Beams
4
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Parallel Misalignment
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 24 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 11.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.