Zoro Homepage

Coupling, 4 Beam Set Screw, 10mmx10mm

  • Mfr # MWS30-10-10-A

  • Zoro # G7830602


product price: $56.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-10-10-A
Zoro #
G7830602
UPC #
634529056622
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
30 mm
Overall Length
30 mm
Length through Bore
13.65 mm
Clearance Dia. (In.)
0.984 in
Overall Length (mm)
30
Length through Bore (In.)
0.537
Length through Bore (mm)
13.65
Overall Length (In.)
1.181
Outside Dia. (mm)
30
Outside Dia. (In.)
1.181
Clearance Dia. (mm)
25
Size
MWS30
Screw Size (mm)
M5
Screw Size
M5
Coupling Outside Diameter
30 mm
Length Through Bore 2
14.2 mm
Screw Thread Size
M5
Length Through Bore 1
14.2 mm
Bore Diameter 2
10 mm
Different Bore Sizes
No
Bore Diameter 1
10 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Parallel Misalignment (In.)
0.01 in
Style
4-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225 Degrees
Rated Torque
61 in-lb
Min. Bore (mm)
10
Screw Type
Set Screw
Material
Aluminum
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.015
Torque (In.-Lbs.)
61
Max. Bore (mm)
10 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Parallel Misalignment
0.38 mm
Maximum Torque
6.9 N-m
Fastener Tightening Torque
4 N-m
Coupling Material Grade
7075
Number of Beams
4
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.25 mm
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Bore Type
Round
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Moment of Inertia
0.000007958 kgf/m sq
Shaft Locking Type
Set Screw
Included Screws
(4) Set Screw
Dynamic Torque Non-Reversing
3.45 N-m
Series
MWS
Coupling Material Finish
Bright
Dynamic Torque Reversing
1.73 N-m
Coupling Material
Aluminum
Number of Locking Screws
4
Torsional Stiffness
1.41 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
107 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.9 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.