Zoro Homepage

Coupling, 4 Beam Set Screw, 10mmx10mm

  • Mfr # MWS30-10-10-SS

  • Zoro # G8401592


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-10-10-SS
Zoro #
G8401592
UPC #
634529056639
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
30 mm
Overall Length
30 mm
Screw Size (mm)
M5
Outside Dia. (mm)
30
Length through Bore (mm)
13.65
Screw Size
M5
Overall Length (mm)
30
Outside Dia. (In.)
1.181
Length through Bore
13.65 mm
Length through Bore (In.)
0.537
Overall Length (In.)
1.181
Clearance Dia. (mm)
25
Clearance Dia. (In.)
0.984 in
Size
MWS30
Length Through Bore 2
14.2 mm
Different Bore Sizes
No
Screw Thread Size
M5
Coupling Outside Diameter
30 mm
Length Through Bore 1
14.2 mm
Bore Diameter 2
10 mm
Bore Diameter 1
10 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Setscrew Location
2 (120 Degrees )
Rated Torque
92 in-lb
Min. Bore (mm)
10
Screw Type
Set Screw
Material
Stainless Steel
Max. Temp.
350 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Max. Bore (mm)
10 mm
Torque (In.-Lbs.)
92
Style
4-Beam Set Screw
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
2.6 N-m
Included Screws
(4) Set Screw
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
4 N-m
For Misalignment Type
Angular, Axial, Parallel
Series
MWS
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
5.2 N-m
Angular Misalignment
3 Degrees
Coupling Material Grade
303
Axial Motion
0.25 mm
Maximum Speed
6,000 RPM
Moment of Inertia
0.00002092 kgf/m sq
Coupling Material
Stainless Steel
Torsional Stiffness
3.03 N-m/Deg
Parallel Misalignment
0.38 mm
Bore Type
Round
Number of Locking Screws
4
Full Bearing Support Required
Yes
Number of Beams
4
Maximum Torque
10.4 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.4 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.