Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx10mm

  • Mfr # PSMR25-10-10-SS

  • Zoro # G8441386


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR25-10-10-SS
Zoro #
G8441386
UPC #
634529066232
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Screw Size (mm)
M4
Length through Bore
13.84 mm
Screw Size
M4
Overall Length (mm)
31.8
Outside Dia. (In.)
1
Size
PSMR25
Length through Bore (mm)
13.84
Overall Length (In.)
1.25
Clearance Dia. (In.)
1.25 in
Length through Bore (In.)
0.545
Outside Dia. (mm)
25.4 mm
Clearance Dia. (mm)
31.8
Length Through Bore 1
14.7 mm
Length Through Bore 2
14.7 mm
Bore Diameter 1
10 mm
Screw Thread Size
M4
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
No
Bore Diameter 2
10 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
10
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
41 in-lb
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.103
Screw Type
Set Screw
Torque (In.-Lbs.)
41
Max. Bore (mm)
10 mm
Style
4-Beam Set Screw
Material
Stainless Steel
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Included Screws
(4) Set Screw
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Coupling Material Grade
303
Maximum Torque
4.63 N-m
Moment of Inertia
0.000009275 kgf/m sq
Torsional Stiffness
1.1 N-m/Deg
Shaft Locking Type
Set Screw
Number of Beams
4
Dynamic Torque Non-Reversing
2.31 N-m
Screw Material Finish
Black Oxide
Bore Type
Round
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
4
Dynamic Torque Reversing
1.15 N-m
Minimum Operating Temperature
-40 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Fastener Tightening Torque
1.76 N-m
Maximum Operating Temperature
176 Degrees C
Parallel Misalignment
0.38 mm
Coupling Material
Stainless Steel
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Axial Motion
0.25 mm
Series
PSMR

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.63 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.1 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.