Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx10mm

  • Mfr # PSMR32-10-10-A

  • Zoro # G8289285


product price: $57.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-10-10-A
Zoro #
G8289285
UPC #
634529033531
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Clearance Dia. (mm)
28.6
Screw Size
M6
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.125 in
Size
PSMR32
Length through Bore (In.)
0.67
Length through Bore
17.02 mm
Overall Length (mm)
38.1
Outside Dia. (In.)
1.25
Screw Size (mm)
M6
Length through Bore (mm)
17.02
Outside Dia. (mm)
31.8 mm
Bore Diameter 1
10 mm
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
No
Length Through Bore 1
17.6 mm
Bore Diameter 2
10 mm
Screw Thread Size
M6
Length Through Bore 2
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Style
4-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
10
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Set Screw
Torque (In.-Lbs.)
60
Max. Temp.
225 Degrees F
Rated Torque
60 in-lb
Max. Temp. Range (F)
225 Degrees
Max. Bore (mm)
10 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.07
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Setscrew Location
2 (120 Degrees )
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Series
PSMR
Moment of Inertia
0.000009948 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
1.61 N-m/Deg
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Axial Motion
0.25 mm
Fastener Tightening Torque
7.2 N-m
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Number of Beams
4
Included Screws
(4) Set Screw
Number of Locking Screws
4
Coupling Material Grade
7075
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
1.7 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Dynamic Torque Non-Reversing
3.39 N-m
Parallel Misalignment
0.38 mm
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material
Aluminum
Maximum Operating Temperature
107 Degrees C
Maximum Torque
6.78 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.61 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.