Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx6mm

  • Mfr # MWS25-10-6-A

  • Zoro # G8002626


product price: $42.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-10-6-A
Zoro #
G8002626
UPC #
634529056363
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
25 mm
Overall Length
24 mm
Screw Size (mm)
M4
Length through Bore
11.29 mm
Overall Length (In.)
0.945
Length through Bore (In.)
0.444
Overall Length (mm)
24
Clearance Dia. (In.)
0.591 in
Clearance Dia. (mm)
15
Size
MWS25
Outside Dia. (mm)
25
Outside Dia. (In.)
0.984
Screw Size
M4
Length through Bore (mm)
11.29
Different Bore Sizes
Yes
Length Through Bore 1
11.7 mm
Coupling Outside Diameter
25 mm
Length Through Bore 2
11.7 mm
Bore Diameter 1
10 mm
Bore Diameter 2
6 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.01 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.015
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.198
Max. Bore (mm)
10 mm
Material
Aluminum
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
6
Torque (In.-Lbs.)
27
Max. Temp. Range (F)
225 Degrees
Rated Torque
27 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Number of Locking Screws
4
Moment of Inertia
0.000002955 kgf/m sq
Series
MWS
Axial Motion
0.25 mm
Coupling Material Grade
7075
Parallel Misalignment
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Finish
Bright
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
1.55 N-m
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Maximum Operating Temperature
107 Degrees C
Torsional Stiffness
0.57 N-m/Deg
Fastener Tightening Torque
1.76 N-m
Coupling Material
Aluminum
Features
Balanced Design for Reduced Vibration
Screw Material Finish
Black Oxide
Bore Type
Round
Maximum Torque
3.1 N-m
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
4
Dynamic Torque Reversing
0.78 N-m
Included Screws
(4) Set Screw
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 24 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 11.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.