Zoro Homepage

Coupling, 4 Beam Set Screw, 10mmx6mm

  • Mfr # MWS25-10-6-SS

  • Zoro # G8170321


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-10-6-SS
Zoro #
G8170321
UPC #
634529056394
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
25 mm
Overall Length
24 mm
Clearance Dia. (In.)
0.591 in
Outside Dia. (In.)
0.984
Overall Length (In.)
0.945
Clearance Dia. (mm)
15
Screw Size (mm)
M4
Overall Length (mm)
24
Screw Size
M4
Outside Dia. (mm)
25
Length through Bore
11.29 mm
Length through Bore (In.)
0.444
Length through Bore (mm)
11.29
Size
MWS25
Different Bore Sizes
Yes
Length Through Bore 1
11.7 mm
Bore Diameter 1
10 mm
Bore Diameter 2
6 mm
Coupling Outside Diameter
25 mm
Screw Thread Size
M4
Length Through Bore 2
11.7 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.6 N-m, Axial Motion 0.25 mm, Overall Length 24 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.2 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 11.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.