Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx6mm

  • Mfr # PSMR25-10-6-SS

  • Zoro # G8165105


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR25-10-6-SS
Zoro #
G8165105
UPC #
634529118849
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Length through Bore
13.84 mm
Clearance Dia. (mm)
31.8
Screw Size (mm)
M4
Outside Dia. (In.)
1
Screw Size
M4
Outside Dia. (mm)
25.4 mm
Size
PSMR25
Overall Length (mm)
31.8
Overall Length (In.)
1.25
Length through Bore (mm)
13.84
Length through Bore (In.)
0.545
Clearance Dia. (In.)
1.25 in
Bore Diameter 2
6 mm
Different Bore Sizes
Yes
Length Through Bore 2
14.7 mm
Coupling Outside Diameter
25.4 mm
Screw Thread Size
M4
Length Through Bore 1
14.7 mm
Bore Diameter 1
10 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Set Screw
Max. Bore (mm)
10 mm
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
41 in-lb
Material
Stainless Steel
Torque (In.-Lbs.)
41
Torsional Stiffness (Deg./In.-Lbs.)
0.103
Min. Bore (mm)
6
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Maximum Torque
4.63 N-m
Dynamic Torque Non-Reversing
2.31 N-m
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Number of Beams
4
Coupling Material
Stainless Steel
Coupling Material Grade
303
Torsional Stiffness
1.1 N-m/Deg
Full Bearing Support Required
Yes
Maximum Operating Temperature
176 Degrees C
Bore Type
Round
Series
PSMR
Moment of Inertia
0.000009275 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
1.76 N-m
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Included Screws
(4) Set Screw
Angular Misalignment
3 Degrees
Number of Locking Screws
4
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
1.15 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.63 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.1 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.