Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx6mm

  • Mfr # PSMR29-10-6-SS

  • Zoro # G8320164


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-10-6-SS
Zoro #
G8320164
UPC #
634529050460
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Screw Size
M5
Clearance Dia. (mm)
31.8
Size
PSMR29
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Length through Bore (In.)
0.67
Screw Size (mm)
M5
Length through Bore
17.02 mm
Outside Dia. (In.)
1.125
Outside Dia. (mm)
28.6 mm
Length through Bore (mm)
17.02
Clearance Dia. (In.)
1.25 in
Coupling Outside Diameter
28.6 mm
Bore Diameter 1
10 mm
Different Bore Sizes
Yes
Screw Thread Size
M5
Bore Diameter 2
6 mm
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Style
4-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Material
Stainless Steel
Max. RPM
6,000 RPM
Screw Type
Set Screw
Min. Bore (mm)
6
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
54 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
54
Max. Temp.
350 Degrees F
Max. Bore (mm)
10 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Series
PSMR
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Torsional Stiffness
1.59 N-m/Deg
Moment of Inertia
0.000017643 kgf/m sq
Shaft Locking Type
Set Screw
Included Screws
(4) Set Screw
Number of Locking Screws
4
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
3.05 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Torque
6.1 N-m
Coupling Material
Stainless Steel
Number of Beams
4
Axial Motion
0.25 mm
Fastener Tightening Torque
4 N-m
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
1.53 N-m
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.1 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.