Zoro Homepage

Coupling, 4 Beam Set Screw, 10mmx6mm

  • Mfr # PSMR32-10-6-A

  • Zoro # G8236444


product price: $63.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-10-6-A
Zoro #
G8236444
UPC #
634529033548
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Outside Dia. (mm)
31.8 mm
Clearance Dia. (In.)
1.125 in
Outside Dia. (In.)
1.25
Screw Size (mm)
M6
Length through Bore (mm)
17.02
Length through Bore
17.02 mm
Length through Bore (In.)
0.67
Clearance Dia. (mm)
28.6
Size
PSMR32
Screw Size
M6
Overall Length (mm)
38.1
Bore Diameter 2
6 mm
Length Through Bore 1
17.6 mm
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm
Bore Diameter 1
10 mm
Coupling Outside Diameter
31.8 mm
Screw Thread Size
M6

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.89 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.