Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx7mm

  • Mfr # PSMR29-10-7-SS

  • Zoro # G7903357


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-10-7-SS
Zoro #
G7903357
UPC #
634529050477
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 7mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Overall Length (mm)
38.1
Outside Dia. (mm)
28.6 mm
Size
PSMR29
Overall Length (In.)
1.5
Screw Size (mm)
M5
Clearance Dia. (In.)
1.25 in
Screw Size
M5
Length through Bore (In.)
0.67
Length through Bore
17.02 mm
Length through Bore (mm)
17.02
Clearance Dia. (mm)
31.8
Outside Dia. (In.)
1.125
Length Through Bore 2
17.6 mm
Different Bore Sizes
Yes
Screw Thread Size
M5
Bore Diameter 2
7 mm
Coupling Outside Diameter
28.6 mm
Bore Diameter 1
10 mm
Length Through Bore 1
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Max. Bore (mm)
10 mm
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
54
Max. Temp.
350 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
7
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Rated Torque
54 in-lb
Style
4-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material
Stainless Steel
Dynamic Torque Reversing
1.53 N-m
Bore Type
Round
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Fastener Tightening Torque
4 N-m
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
303
Series
PSMR
Maximum Torque
6.1 N-m
Torsional Stiffness
1.59 N-m/Deg
Number of Beams
4
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
6,000 RPM
Moment of Inertia
0.000017643 kgf/m sq
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
4
Axial Motion
0.25 mm
Dynamic Torque Non-Reversing
3.05 N-m
Included Screws
(4) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.1 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.