Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx7mm

  • Mfr # PSMR32-10-7-A

  • Zoro # G8456716


product price: $63.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-10-7-A
Zoro #
G8456716
UPC #
634529033555
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 7mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Length through Bore (In.)
0.67
Overall Length (mm)
38.1
Clearance Dia. (mm)
28.6
Length through Bore (mm)
17.02
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8 mm
Size
PSMR32
Length through Bore
17.02 mm
Screw Size (mm)
M6
Screw Size
M6
Clearance Dia. (In.)
1.125 in
Different Bore Sizes
Yes
Screw Thread Size
M6
Bore Diameter 2
7 mm
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
17.6 mm
Bore Diameter 1
10 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
10 mm
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Max. RPM
6,000 RPM
Min. Bore (mm)
7
Screw Type
Set Screw
Torque (In.-Lbs.)
60
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
60 in-lb
Max. Temp. Range (F)
225 Degrees
Style
4-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.07
Setscrew Location
2 (120 Degrees )
Material
Aluminum
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material
Aluminum
Zero Backlash
Yes
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
Number of Locking Screws
4
Fastener Tightening Torque
7.2 N-m
Series
PSMR
Torsional Stiffness
1.61 N-m/Deg
Coupling Material Grade
7075
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Dynamic Torque Non-Reversing
3.39 N-m
Coupling Material Finish
Bright
Maximum Operating Temperature
107 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(4) Set Screw
Parallel Misalignment
0.38 mm
Dynamic Torque Reversing
1.7 N-m
Number of Beams
4
Moment of Inertia
0.000009948 kgf/m sq
Maximum Torque
6.78 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.61 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.