Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx7mm

  • Mfr # PSMR32-10-7-SS

  • Zoro # G8211515


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-10-7-SS
Zoro #
G8211515
UPC #
634529050750
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 7mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore
17.02 mm
Size
PSMR32
Clearance Dia. (mm)
28.6
Screw Size
M6
Outside Dia. (mm)
31.8 mm
Length through Bore (mm)
17.02
Outside Dia. (In.)
1.25
Overall Length (In.)
1.5
Screw Size (mm)
M6
Length through Bore (In.)
0.67
Overall Length (mm)
38.1
Clearance Dia. (In.)
1.125 in
Different Bore Sizes
Yes
Bore Diameter 2
7 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M6
Length Through Bore 1
17.6 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
10 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Set Screw
Torque (In.-Lbs.)
81
Style
4-Beam Set Screw
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Max. RPM
6,000 RPM
Material
Stainless Steel
Max. Bore (mm)
10 mm
Rated Torque
81 in-lb
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
7
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Set Screw
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Fastener Tightening Torque
7.2 N-m
Bore Type
Round
Moment of Inertia
0.000026977 kgf/m sq
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Stainless Steel
Series
PSMR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
2.56 N-m/Deg
Dynamic Torque Reversing
2.29 N-m
Dynamic Torque Non-Reversing
4.58 N-m
Coupling Material Grade
303
Number of Locking Screws
4
Screw Material Finish
Black Oxide
Parallel Misalignment
0.38 mm
Number of Beams
4
Maximum Torque
9.15 N-m
Axial Motion
0.25 mm
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.