Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx8mm

  • Mfr # MWS25-10-8-A

  • Zoro # G7850351


product price: $47.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-10-8-A
Zoro #
G7850351
UPC #
634529056400
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
25 mm
Overall Length
24 mm
Clearance Dia. (In.)
0.591 in
Outside Dia. (In.)
0.984
Size
MWS25
Overall Length (mm)
24
Screw Size (mm)
M4
Length through Bore
11.29 mm
Length through Bore (In.)
0.444
Outside Dia. (mm)
25
Length through Bore (mm)
11.29
Overall Length (In.)
0.945
Clearance Dia. (mm)
15
Screw Size
M4
Coupling Outside Diameter
25 mm
Screw Thread Size
M4
Different Bore Sizes
Yes
Bore Diameter 1
10 mm
Length Through Bore 2
11.7 mm
Length Through Bore 1
11.7 mm
Bore Diameter 2
8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.198
Max. Temp.
225 Degrees F
Style
4-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.015
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
8
Max. Bore (mm)
10 mm
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
27 in-lb
Max. Parallel Misalignment (In.)
0.01 in
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
27
Max. Temp. Range (F)
225 Degrees
Screw Type
Set Screw
Material
Aluminum
Setscrew Location
2 (120 Degrees )
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Number of Locking Screws
4
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(4) Set Screw
Moment of Inertia
0.000002955 kgf/m sq
Coupling Material
Aluminum
Dynamic Torque Non-Reversing
1.55 N-m
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
3.1 N-m
Axial Motion
0.25 mm
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
107 Degrees C
Features
Balanced Design for Reduced Vibration
Full Bearing Support Required
Yes
Bore Type
Round
Torsional Stiffness
0.57 N-m/Deg
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Parallel Misalignment
0.38 mm
Number of Beams
4
Maximum Speed
6,000 RPM
Fastener Tightening Torque
1.76 N-m
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
0.78 N-m
Series
MWS
Coupling Material Grade
7075
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 24 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 11.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.