Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx8mm

  • Mfr # MWS30-10-8-SS

  • Zoro # G7803817


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-10-8-SS
Zoro #
G7803817
UPC #
634529056677
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
30 mm
Overall Length
30 mm
Size
MWS30
Outside Dia. (mm)
30
Overall Length (mm)
30
Clearance Dia. (mm)
25
Length through Bore (In.)
0.537
Clearance Dia. (In.)
0.984 in
Overall Length (In.)
1.181
Length through Bore
13.65 mm
Length through Bore (mm)
13.65
Screw Size (mm)
M5
Outside Dia. (In.)
1.181
Screw Size
M5
Length Through Bore 1
14.2 mm
Coupling Outside Diameter
30 mm
Different Bore Sizes
Yes
Screw Thread Size
M5
Bore Diameter 1
10 mm
Length Through Bore 2
14.2 mm
Bore Diameter 2
8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
92
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
350 Degrees F
Min. Bore (mm)
8
Max. RPM
6,000 RPM
Max. Bore (mm)
10 mm
Max. Axial Misalignment (In.)
+/-0.01
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Material
Stainless Steel
Style
4-Beam Set Screw
Rated Torque
92 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Full Bearing Support Required
Yes
Number of Beams
4
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Maximum Torque
10.4 N-m
Dynamic Torque Reversing
2.6 N-m
Fastener Tightening Torque
4 N-m
Bore Type
Round
Series
MWS
Included Screws
(4) Set Screw
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.38 mm
Moment of Inertia
0.00002092 kgf/m sq
Torsional Stiffness
3.03 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Number of Locking Screws
4
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
5.2 N-m
Shaft Locking Type
Set Screw
Maximum Operating Temperature
176 Degrees C
Axial Motion
0.25 mm
Coupling Material
Stainless Steel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.4 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.