Zoro Homepage

Coupling, 4 Beam Set Screw, 10mmx8mm

  • Mfr # PSMR32-10-8-SS

  • Zoro # G8232506


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-10-8-SS
Zoro #
G8232506
UPC #
634529050767
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 8mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Size
PSMR32
Clearance Dia. (mm)
28.6
Outside Dia. (mm)
31.8 mm
Screw Size
M6
Clearance Dia. (In.)
1.125 in
Length through Bore
17.02 mm
Overall Length (mm)
38.1
Screw Size (mm)
M6
Overall Length (In.)
1.5
Length through Bore (In.)
0.67
Outside Dia. (In.)
1.25
Length through Bore (mm)
17.02
Screw Thread Size
M6
Bore Diameter 1
10 mm
Bore Diameter 2
8 mm
Length Through Bore 1
17.6 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
17.6 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
81
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Max. Bore (mm)
10 mm
Rated Torque
81 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Screw Type
Set Screw
Max. RPM
6,000 RPM
Material
Stainless Steel
Style
4-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
8
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Axial Motion
0.25 mm
Fastener Tightening Torque
7.2 N-m
Maximum Torque
9.15 N-m
Moment of Inertia
0.000026977 kgf/m sq
Maximum Operating Temperature
176 Degrees C
Included Screws
(4) Set Screw
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
303
Zero Backlash
Yes
Coupling Material Finish
Bright
Series
PSMR
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees C
Number of Beams
4
Dynamic Torque Reversing
2.29 N-m
Dynamic Torque Non-Reversing
4.58 N-m
Number of Locking Screws
4
Screw Material Finish
Black Oxide
Coupling Material
Stainless Steel
Shaft Locking Type
Set Screw
Torsional Stiffness
2.56 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.