Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx9mm

  • Mfr # PSMR29-10-9-A

  • Zoro # G8264767


product price: $47.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-10-9-A
Zoro #
G8264767
UPC #
634529033296
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Screw Size
M5
Length through Bore
17.02 mm
Length through Bore (mm)
17.02
Overall Length (mm)
38.1
Clearance Dia. (In.)
0.5 in
Outside Dia. (mm)
28.6 mm
Size
PSMR29
Length through Bore (In.)
0.67
Screw Size (mm)
M5
Outside Dia. (In.)
1.125
Clearance Dia. (mm)
12.7
Bore Diameter 1
10 mm
Bore Diameter 2
9 mm
Length Through Bore 1
17.6 mm
Screw Thread Size
M5
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
28.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.141
Rated Torque
40 in-lb
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
10 mm
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
9
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Style
4-Beam Set Screw
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
40
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Fastener Tightening Torque
4 N-m
Full Bearing Support Required
Yes
Maximum Operating Temperature
107 Degrees C
Number of Locking Screws
4
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Included Screws
(4) Set Screw
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.25 mm
Coupling Material
Aluminum
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
1.13 N-m
Torsional Stiffness
0.8 N-m/Deg
Maximum Torque
4.52 N-m
Coupling Material Finish
Bright
Series
PSMR
Parallel Misalignment
0.38 mm
Coupling Material Grade
7075
Screw Material Finish
Black Oxide
Number of Beams
4
Moment of Inertia
0.000006349 kgf/m sq
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
2.26 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.52 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.8 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.