Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx9mm

  • Mfr # PSMR29-10-9-SS

  • Zoro # G7860282


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-10-9-SS
Zoro #
G7860282
UPC #
634529050491
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Screw Size (mm)
M5
Overall Length (mm)
38.1
Outside Dia. (In.)
1.125
Length through Bore (In.)
0.67
Length through Bore (mm)
17.02
Size
PSMR29
Outside Dia. (mm)
28.6 mm
Length through Bore
17.02 mm
Screw Size
M5
Clearance Dia. (In.)
0.5 in
Overall Length (In.)
1.5
Clearance Dia. (mm)
12.7
Bore Diameter 2
9 mm
Different Bore Sizes
Yes
Screw Thread Size
M5
Coupling Outside Diameter
28.6 mm
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm
Bore Diameter 1
10 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Material
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Screw Type
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Rated Torque
54 in-lb
Min. Bore (mm)
9
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
54
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
10 mm
Max. Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Coupling Material
Stainless Steel
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Included Screws
(4) Set Screw
Zero Backlash
Yes
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
4
Coupling Material Finish
Bright
Maximum Torque
6.1 N-m
Torsional Stiffness
1.59 N-m/Deg
Series
PSMR
Angular Misalignment
3 Degrees
Axial Motion
0.25 mm
Fastener Tightening Torque
4 N-m
Screw Material Finish
Black Oxide
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Reversing
1.53 N-m
Coupling Material Grade
303
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Non-Reversing
3.05 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Set Screw
Moment of Inertia
0.000017643 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.1 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.