Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 10mmx9mm

  • Mfr # PSMR32-10-9-SS

  • Zoro # G8006923


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-10-9-SS
Zoro #
G8006923
UPC #
634529050774
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Size
PSMR32
Screw Size
M6
Clearance Dia. (mm)
28.6
Outside Dia. (mm)
31.8 mm
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.125 in
Length through Bore (mm)
17.02
Overall Length (mm)
38.1
Length through Bore (In.)
0.67
Outside Dia. (In.)
1.25
Length through Bore
17.02 mm
Screw Size (mm)
M6
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
17.6 mm
Bore Diameter 2
9 mm
Different Bore Sizes
Yes
Length Through Bore 1
17.6 mm
Bore Diameter 1
10 mm
Screw Thread Size
M6

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
10 mm
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Rated Torque
70 in-lb
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
70
Max. Axial Misalignment (In.)
+/-0.01
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Min. Bore (mm)
9
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Set Screw
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Shaft Locking Type
Set Screw
Included Screws
(4) Set Screw
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
303
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000/-0.013 mm
Series
PSMR
Torsional Stiffness
1.75 N-m/Deg
Maximum Torque
7.91 N-m
Coupling Material
Stainless Steel
Dynamic Torque Reversing
1.98 N-m
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
3.96 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Moment of Inertia
0.000026977 kgf/m sq
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Axial Motion
0.25 mm
Parallel Misalignment
0.38 mm
Number of Beams
4
Zero Backlash
Yes
Fastener Tightening Torque
7.2 N-m
Coupling Material Finish
Bright
Number of Locking Screws
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.