Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 11mmx10mm

  • Mfr # PSMR29-11-10-A

  • Zoro # G8057086


product price: $46.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-11-10-A
Zoro #
G8057086
UPC #
634529033302
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.02
Clearance Dia. (In.)
0.5 in
Length through Bore (In.)
0.67
Outside Dia. (In.)
1.125
Outside Dia. (mm)
28.6 mm
Clearance Dia. (mm)
12.7
Length through Bore
17.02 mm
Overall Length (In.)
1.5
Overall Length (mm)
38.1
Screw Size (mm)
M5
Size
PSMR29
Screw Size
M5
Bore Diameter 1
11 mm
Bore Diameter 2
10 mm
Screw Thread Size
M5
Coupling Outside Diameter
28.6 mm
Different Bore Sizes
Yes
Length Through Bore 1
17.6 mm
Length Through Bore 2
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Style
4-Beam Set Screw
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Material
Aluminum
Min. Bore (mm)
10
Setscrew Location
2 (120 Degrees )
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
11 mm
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
34
Rated Torque
34 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.221
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Moment of Inertia
0.000006349 kgf/m sq
Axial Motion
0.25 mm
Torsional Stiffness
0.51 N-m/Deg
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Non-Reversing
1.92 N-m
Bore Type
Round
Dynamic Torque Reversing
0.96 N-m
Parallel Misalignment
0.38 mm
Number of Locking Screws
4
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
7075
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
4
Coupling Material
Aluminum
Maximum Torque
3.84 N-m
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Series
PSMR
Included Screws
(4) Set Screw
Fastener Tightening Torque
4 N-m
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.