Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 11mmx10mm

  • Mfr # PSMR32-11-10-A

  • Zoro # G7918242


product price: $54.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-11-10-A
Zoro #
G7918242
UPC #
634529033586
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Outside Dia. (In.)
1.25
Length through Bore (mm)
17.02
Length through Bore (In.)
0.67
Screw Size (mm)
M6
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.125 in
Outside Dia. (mm)
31.8 mm
Clearance Dia. (mm)
28.6
Size
PSMR32
Length through Bore
17.02 mm
Screw Size
M6
Overall Length (mm)
38.1
Different Bore Sizes
Yes
Length Through Bore 1
17.6 mm
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
10 mm
Bore Diameter 1
11 mm
Screw Thread Size
M6

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
10
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
52
Max. Bore (mm)
11 mm
Max. RPM
6,000 RPM
Rated Torque
52 in-lb
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Style
4-Beam Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Maximum Torque
5.88 N-m
Parallel Misalignment
0.38 mm
Coupling Material Finish
Bright
Maximum Operating Temperature
107 Degrees C
Bore Type
Round
Screw Material Finish
Black Oxide
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Dynamic Torque Non-Reversing
2.94 N-m
Number of Locking Screws
4
Dynamic Torque Reversing
1.47 N-m
Fastener Tightening Torque
7.2 N-m
Included Screws
(4) Set Screw
Torsional Stiffness
0.91 N-m/Deg
Coupling Material
Aluminum
Coupling Material Grade
7075
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Set Screw
Moment of Inertia
0.000009948 kgf/m sq
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Number of Beams
4
Series
PSMR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.