Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 11mmx10mm

  • Mfr # PSMR32-11-10-SS

  • Zoro # G8344987


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-11-10-SS
Zoro #
G8344987
UPC #
634529050781
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Size
PSMR32
Screw Size (mm)
M6
Outside Dia. (mm)
31.8 mm
Screw Size
M6
Clearance Dia. (mm)
28.6
Length through Bore (In.)
0.67
Length through Bore (mm)
17.02
Overall Length (mm)
38.1
Outside Dia. (In.)
1.25
Length through Bore
17.02 mm
Clearance Dia. (In.)
1.125 in
Screw Thread Size
M6
Bore Diameter 2
10 mm
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Bore Diameter 1
11 mm
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Setscrew Location
2 (120 Degrees )
Max. RPM
6,000 RPM
Screw Type
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
70
Max. Axial Misalignment (In.)
+/-0.01
Style
4-Beam Set Screw
Rated Torque
70 in-lb
Min. Bore (mm)
10
Max. Angular Misalignment
3 Degrees
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
11 mm
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Dynamic Torque Reversing
1.98 N-m
Shaft Locking Type
Set Screw
Torsional Stiffness
1.75 N-m/Deg
Number of Locking Screws
4
Moment of Inertia
0.000026977 kgf/m sq
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
7.2 N-m
Maximum Torque
7.91 N-m
Screw Material Finish
Black Oxide
Coupling Material
Stainless Steel
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
3.96 N-m
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Bore Type
Round
Number of Beams
4
Coupling Material Grade
303
Coupling Material Finish
Bright
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Series
PSMR
Parallel Misalignment
0.38 mm
Axial Motion
0.25 mm
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.