Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 11mmx11mm

  • Mfr # PSMR29-11-11-SS

  • Zoro # G8148357


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-11-11-SS
Zoro #
G8148357
UPC #
634529050514
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.67
Size
PSMR29
Screw Size (mm)
M5
Length through Bore
17.02 mm
Screw Size
M5
Length through Bore (mm)
17.02
Overall Length (mm)
38.1
Clearance Dia. (In.)
0.625 in
Outside Dia. (In.)
1.125
Clearance Dia. (mm)
15.9
Outside Dia. (mm)
28.6 mm
Overall Length (In.)
1.5
Bore Diameter 2
11 mm
Bore Diameter 1
11 mm
Length Through Bore 1
17.6 mm
Screw Thread Size
M5
Coupling Outside Diameter
28.6 mm
Length Through Bore 2
17.6 mm
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Material
Stainless Steel
Torque (In.-Lbs.)
46
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Max. Bore (mm)
11 mm
Rated Torque
46 in-lb
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Min. Bore (mm)
11
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Set Screw
Max. RPM
6,000 RPM
Screw Type
Set Screw
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Torque
5.2 N-m
Axial Motion
0.25 mm
Torsional Stiffness
1.02 N-m/Deg
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Non-Reversing
2.6 N-m
Moment of Inertia
0.000017643 kgf/m sq
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Series
PSMR
Number of Locking Screws
4
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Coupling Material
Stainless Steel
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.38 mm
Shaft Locking Type
Set Screw
Included Screws
(4) Set Screw
Dynamic Torque Reversing
1.3 N-m
Number of Beams
4
Coupling Material Grade
303
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
4 N-m
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.