Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 11mmx11mm

  • Mfr # PSMR32-11-11-A

  • Zoro # G8417701


product price: $56.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-11-11-A
Zoro #
G8417701
UPC #
634529033593
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 11mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Outside Dia. (In.)
1.25
Screw Size
M6
Outside Dia. (mm)
31.8 mm
Overall Length (In.)
1.5
Clearance Dia. (mm)
28.6
Length through Bore
17.02 mm
Length through Bore (mm)
17.02
Size
PSMR32
Screw Size (mm)
M6
Clearance Dia. (In.)
1.125 in
Overall Length (mm)
38.1
Length through Bore (In.)
0.67
Length Through Bore 1
17.6 mm
Different Bore Sizes
No
Screw Thread Size
M6
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
11 mm
Bore Diameter 1
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
4-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Min. Bore (mm)
11
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
11 mm
Setscrew Location
2 (120 Degrees )
Material
Aluminum
Torque (In.-Lbs.)
52
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Rated Torque
52 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Number of Beams
4
Shaft Locking Type
Set Screw
Parallel Misalignment
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
2.94 N-m
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Reversing
1.47 N-m
Maximum Torque
5.88 N-m
Coupling Material Finish
Bright
Series
PSMR
Screw Material Finish
Black Oxide
Moment of Inertia
0.000009948 kgf/m sq
Coupling Material Grade
7075
Torsional Stiffness
0.91 N-m/Deg
Angular Misalignment
3 Degrees
Axial Motion
0.25 mm
For Misalignment Type
Angular, Axial, Parallel
Maximum Operating Temperature
107 Degrees C
Coupling Material
Aluminum
Fastener Tightening Torque
7.2 N-m
Bore Type
Round
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Included Screws
(4) Set Screw
Zero Backlash
Yes
Number of Locking Screws
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.