Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 11mmx6mm

  • Mfr # PSMR29-11-6-A

  • Zoro # G8089243


product price: $46.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-11-6-A
Zoro #
G8089243
UPC #
634529033326
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Screw Size
M5
Outside Dia. (mm)
28.6 mm
Length through Bore (mm)
17.02
Screw Size (mm)
M5
Clearance Dia. (mm)
15.9
Overall Length (In.)
1.5
Outside Dia. (In.)
1.125
Size
PSMR29
Overall Length (mm)
38.1
Length through Bore
17.02 mm
Clearance Dia. (In.)
0.625 in
Length through Bore (In.)
0.67
Coupling Outside Diameter
28.6 mm
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm
Bore Diameter 2
6 mm
Screw Thread Size
M5
Length Through Bore 1
17.6 mm
Bore Diameter 1
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
4-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
34
Max. Bore (mm)
11 mm
Max. RPM
6,000 RPM
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Material
Aluminum
Min. Bore (mm)
6
Max. Parallel Misalignment (In.)
0.015 in
Torsional Stiffness (Deg./In.-Lbs.)
0.221
Rated Torque
34 in-lb
Max. Temp. Range (F)
225 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Setscrew Location
2 (120 Degrees )
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
0.96 N-m
Coupling Material Grade
7075
Angular Misalignment
3 Degrees
Series
PSMR
Maximum Operating Temperature
107 Degrees C
Number of Beams
4
Axial Motion
0.25 mm
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Fastener Tightening Torque
4 N-m
Zero Backlash
Yes
Parallel Misalignment
0.38 mm
Screw Material Finish
Black Oxide
Moment of Inertia
0.000006349 kgf/m sq
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Maximum Torque
3.84 N-m
Shaft Locking Type
Set Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Dynamic Torque Non-Reversing
1.92 N-m
Torsional Stiffness
0.51 N-m/Deg
Number of Locking Screws
4
Included Screws
(4) Set Screw
Shaft Tolerance
+0.000/-0.013 mm
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.