Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 11mmx6mm

  • Mfr # PSMR29-11-6-SS

  • Zoro # G7863791


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-11-6-SS
Zoro #
G7863791
UPC #
634529050521
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 6mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Overall Length (mm)
38.1
Length through Bore (mm)
17.02
Length through Bore
17.02 mm
Length through Bore (In.)
0.67
Outside Dia. (In.)
1.125
Clearance Dia. (In.)
0.625 in
Overall Length (In.)
1.5
Clearance Dia. (mm)
15.9
Size
PSMR29
Screw Size
M5
Outside Dia. (mm)
28.6 mm
Screw Size (mm)
M5
Different Bore Sizes
Yes
Length Through Bore 1
17.6 mm
Length Through Bore 2
17.6 mm
Coupling Outside Diameter
28.6 mm
Bore Diameter 1
11 mm
Bore Diameter 2
6 mm
Screw Thread Size
M5

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
46
Max. Temp.
350 Degrees F
Min. Bore (mm)
6
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Rated Torque
46 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
11 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Fastener Tightening Torque
4 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Angular Misalignment
3 Degrees
Coupling Material Grade
303
Number of Locking Screws
4
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
6,000 RPM
Maximum Torque
5.2 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Locking Type
Set Screw
Series
PSMR
Zero Backlash
Yes
Dynamic Torque Reversing
1.3 N-m
Number of Beams
4
Parallel Misalignment
0.38 mm
Maximum Operating Temperature
176 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(4) Set Screw
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
1.02 N-m/Deg
Moment of Inertia
0.000017643 kgf/m sq
Dynamic Torque Non-Reversing
2.6 N-m
Axial Motion
0.25 mm
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.