Zoro Homepage

Coupling, 4 Beam Set Screw, 11mmx7mm

  • Mfr # PSMR29-11-7-SS

  • Zoro # G8264846


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-11-7-SS
Zoro #
G8264846
UPC #
634529050538
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 7mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.02
Clearance Dia. (In.)
0.75 in
Screw Size (mm)
M5
Outside Dia. (mm)
28.6 mm
Size
PSMR29
Length through Bore (In.)
0.67
Outside Dia. (In.)
1.125
Clearance Dia. (mm)
19.1
Screw Size
M5
Overall Length (mm)
38.1
Length through Bore
17.02 mm
Overall Length (In.)
1.5
Different Bore Sizes
Yes
Bore Diameter 1
11 mm
Length Through Bore 1
17.6 mm
Bore Diameter 2
7 mm
Coupling Outside Diameter
28.6 mm
Screw Thread Size
M5
Length Through Bore 2
17.6 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.