Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 11mmx8mm

  • Mfr # PSMR29-11-8-A

  • Zoro # G8161815


product price: $46.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-11-8-A
Zoro #
G8161815
UPC #
634529033340
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 8mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Size
PSMR29
Screw Size (mm)
M5
Length through Bore (mm)
17.02
Overall Length (In.)
1.5
Length through Bore (In.)
0.67
Clearance Dia. (mm)
19.1
Outside Dia. (In.)
1.125
Outside Dia. (mm)
28.6 mm
Screw Size
M5
Clearance Dia. (In.)
0.75 in
Overall Length (mm)
38.1
Length through Bore
17.02 mm
Coupling Outside Diameter
28.6 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M5
Bore Diameter 2
8 mm
Different Bore Sizes
Yes
Length Through Bore 1
17.6 mm
Bore Diameter 1
11 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Min. Bore (mm)
8
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
34
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
11 mm
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
34 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Material
Aluminum
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.221
Style
4-Beam Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
4
Included Screws
(4) Set Screw
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
107 Degrees C
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
0.51 N-m/Deg
Coupling Material Grade
7075
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
4
Maximum Torque
3.84 N-m
Moment of Inertia
0.000006349 kgf/m sq
Fastener Tightening Torque
4 N-m
Axial Motion
0.25 mm
Parallel Misalignment
0.38 mm
Coupling Material
Aluminum
Series
PSMR
Dynamic Torque Non-Reversing
1.92 N-m
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Dynamic Torque Reversing
0.96 N-m
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.