Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 11mmx9mm

  • Mfr # PSMR29-11-9-A

  • Zoro # G7869513


product price: $45.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-11-9-A
Zoro #
G7869513
UPC #
634529033357
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 9mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Overall Length (In.)
1.5
Outside Dia. (In.)
1.125
Clearance Dia. (In.)
0.75 in
Outside Dia. (mm)
28.6 mm
Overall Length (mm)
38.1
Size
PSMR29
Screw Size
M5
Screw Size (mm)
M5
Length through Bore
17.02 mm
Clearance Dia. (mm)
19.1
Length through Bore (In.)
0.67
Length through Bore (mm)
17.02
Screw Thread Size
M5
Coupling Outside Diameter
28.6 mm
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm
Bore Diameter 1
11 mm
Length Through Bore 1
17.6 mm
Bore Diameter 2
9 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Screw Type
Set Screw
Material
Aluminum
Style
4-Beam Set Screw
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
9
Rated Torque
34 in-lb
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.221
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
11 mm
Torque (In.-Lbs.)
34
Max. Parallel Misalignment (In.)
0.015 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Bore Type
Round
Number of Locking Screws
4
Dynamic Torque Reversing
0.96 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075
Series
PSMR
Axial Motion
0.25 mm
Maximum Speed
6,000 RPM
Torsional Stiffness
0.51 N-m/Deg
Parallel Misalignment
0.38 mm
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
4 N-m
Full Bearing Support Required
Yes
Moment of Inertia
0.000006349 kgf/m sq
Maximum Torque
3.84 N-m
Maximum Operating Temperature
107 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Set Screw
Number of Beams
4
Dynamic Torque Non-Reversing
1.92 N-m
Included Screws
(4) Set Screw
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Coupling Material
Aluminum

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.