Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 11mmx9mm

  • Mfr # PSMR29-11-9-SS

  • Zoro # G8385291


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-11-9-SS
Zoro #
G8385291
UPC #
634529050552
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 9mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Length through Bore (mm)
17.02
Outside Dia. (mm)
28.6 mm
Overall Length (mm)
38.1
Clearance Dia. (mm)
19.1
Screw Size (mm)
M5
Overall Length (In.)
1.5
Length through Bore (In.)
0.67
Outside Dia. (In.)
1.125
Clearance Dia. (In.)
0.75 in
Size
PSMR29
Screw Size
M5
Length through Bore
17.02 mm
Coupling Outside Diameter
28.6 mm
Length Through Bore 1
17.6 mm
Bore Diameter 2
9 mm
Screw Thread Size
M5
Bore Diameter 1
11 mm
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
46 in-lb
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Material
Stainless Steel
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
9
Style
4-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
46
Max. Temp.
350 Degrees F
Max. Bore (mm)
11 mm
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Angular Misalignment
3 Degrees
Bore Type
Round
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Set Screw
Coupling Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel
Series
PSMR
Fastener Tightening Torque
4 N-m
Coupling Material Grade
303
Torsional Stiffness
1.02 N-m/Deg
Dynamic Torque Non-Reversing
2.6 N-m
Number of Locking Screws
4
Axial Motion
0.25 mm
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Beams
4
Full Bearing Support Required
Yes
Moment of Inertia
0.000017643 kgf/m sq
Included Screws
(4) Set Screw
Maximum Speed
6,000 RPM
Dynamic Torque Reversing
1.3 N-m
Maximum Torque
5.2 N-m
Parallel Misalignment
0.38 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.