Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 11mmx9mm

  • Mfr # PSMR32-11-9-SS

  • Zoro # G8333893


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-11-9-SS
Zoro #
G8333893
UPC #
634529050835
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 9mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore
17.02 mm
Clearance Dia. (In.)
1.125 in
Overall Length (mm)
38.1
Clearance Dia. (mm)
28.6
Outside Dia. (In.)
1.25
Length through Bore (mm)
17.02
Overall Length (In.)
1.5
Size
PSMR32
Length through Bore (In.)
0.67
Screw Size
M6
Outside Dia. (mm)
31.8 mm
Screw Size (mm)
M6
Length Through Bore 1
17.6 mm
Bore Diameter 1
11 mm
Bore Diameter 2
9 mm
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
Yes
Length Through Bore 2
17.6 mm
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
70
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
350 Degrees F
Max. Temp. Range (F)
350 Degrees
Min. Bore (mm)
9
Style
4-Beam Set Screw
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Material
Stainless Steel
Rated Torque
70 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Max. Axial Misalignment (In.)
+/-0.01
Setscrew Location
2 (120 Degrees )
Max. RPM
6,000 RPM
Max. Bore (mm)
11 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Parallel Misalignment
0.38 mm
Coupling Material
Stainless Steel
Torsional Stiffness
1.75 N-m/Deg
Maximum Operating Temperature
176 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Axial Motion
0.25 mm
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
4
Fastener Tightening Torque
7.2 N-m
Dynamic Torque Reversing
1.98 N-m
Coupling Material Grade
303
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
3.96 N-m
Maximum Torque
7.91 N-m
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Bore Type
Round
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Included Screws
(4) Set Screw
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Series
PSMR
Moment of Inertia
0.000026977 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.