Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 1/2inx 5/16in

  • Mfr # PSR20-8-5-SS

  • Zoro # G8185597


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1.25 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR20-8-5-SS
Zoro #
G8185597
UPC #
634529051450
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 5/16 in
Outside Dia.
1.25 in
Overall Length
1 1/2 in
Clearance Dia. (In.)
1.25 in
Length through Bore (In.)
0.67
Clearance Dia. (mm)
31.8
Length through Bore
0.67 in
Screw Size (mm)
M6
Length through Bore (mm)
17.02
Outside Dia. (mm)
31.8
Overall Length (In.)
1.5
Screw Size
M6
Overall Length (mm)
38.1
Outside Dia. (In.)
1.250 in
Size
PSR20
Bore Diameter 1
1/2 in
Different Bore Sizes
Yes
Coupling Outside Diameter
1 1/4 in
Screw Thread Size
M6
Length Through Bore 1
0.7 in
Bore Diameter 2
5/16 in
Length Through Bore 2
0.7 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Style
4-Beam Set Screw
Max. Temp. Range (F)
350 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
70 in-lb
Max. Angular Misalignment
3 Degrees
Material
Stainless Steel
Max. Bore (In.)
0.5 in
Min. Bore (In.)
0.313 in
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Torque (In.-Lbs.)
70
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Zero Backlash
Yes
Coupling Material
Stainless Steel
Screw Material Finish
Black Oxide
Coupling Material Grade
303
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
35 lb-in
Bore Type
Round
Moment of Inertia
0.0922 lb-in sq
Maximum Torque
70 in-lb
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
17.5 lb-in
Series
PSR
Axial Motion
0.01 in
Coupling Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
350 Degrees F
Fastener Tightening Torque
7.2 N-m
Torsional Stiffness
15.63 in-lb/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(4) Set Screw
Maximum Speed
6,000 RPM
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
4
Shaft Locking Type
Set Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.015 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 70 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 15.63 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.