Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 12mmx10mm

  • Mfr # MWS30-12-10-A

  • Zoro # G7952271


product price: $59.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-12-10-A
Zoro #
G7952271
UPC #
634529056684
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
30 mm
Overall Length
30 mm
Size
MWS30
Clearance Dia. (In.)
0.984 in
Overall Length (In.)
1.181
Length through Bore (In.)
0.537
Clearance Dia. (mm)
25
Overall Length (mm)
30
Length through Bore (mm)
13.65
Outside Dia. (mm)
30
Outside Dia. (In.)
1.181
Screw Size
M5
Length through Bore
13.65 mm
Screw Size (mm)
M5
Coupling Outside Diameter
30 mm
Bore Diameter 2
10 mm
Different Bore Sizes
Yes
Length Through Bore 1
14.2 mm
Screw Thread Size
M5
Length Through Bore 2
14.2 mm
Bore Diameter 1
12 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
12 mm
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.105
Min. Bore (mm)
10
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
58
Max. Parallel Misalignment (In.)
0.01 in
Material
Aluminum
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.015
Style
4-Beam Set Screw
Rated Torque
58 in-lb
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Fastener Tightening Torque
4 N-m
Number of Locking Screws
4
Full Bearing Support Required
Yes
Included Screws
(4) Set Screw
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
7075
Maximum Operating Temperature
107 Degrees C
Axial Motion
0.25 mm
Parallel Misalignment
0.38 mm
Torsional Stiffness
1.08 N-m/Deg
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Dynamic Torque Non-Reversing
3.3 N-m
Maximum Torque
6.6 N-m
Shaft Locking Type
Set Screw
Maximum Speed
6,000 RPM
Moment of Inertia
0.000007958 kgf/m sq
Dynamic Torque Reversing
1.65 N-m
Angular Misalignment
3 Degrees
Series
MWS
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Number of Beams
4
Zero Backlash
Yes
Coupling Material
Aluminum
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.