Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 12mmx10mm

  • Mfr # MWS30-12-10-SS

  • Zoro # G8424184


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-12-10-SS
Zoro #
G8424184
UPC #
634529056691
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
30 mm
Overall Length
30 mm
Size
MWS30
Screw Size (mm)
M5
Overall Length (In.)
1.181
Screw Size
M5
Overall Length (mm)
30
Length through Bore (mm)
13.65
Outside Dia. (In.)
1.181
Length through Bore
13.65 mm
Outside Dia. (mm)
30
Clearance Dia. (mm)
25
Length through Bore (In.)
0.537
Clearance Dia. (In.)
0.984 in
Bore Diameter 2
10 mm
Length Through Bore 2
14.2 mm
Different Bore Sizes
Yes
Length Through Bore 1
14.2 mm
Bore Diameter 1
12 mm
Screw Thread Size
M5
Coupling Outside Diameter
30 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.01
Min. Bore (mm)
10
Material
Stainless Steel
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
350 Degrees F
Rated Torque
89 in-lb
Torque (In.-Lbs.)
89
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.052
Max. Bore (mm)
12 mm
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Bore Type
Round
Dynamic Torque Non-Reversing
5 N-m
Full Bearing Support Required
Yes
Moment of Inertia
0.00002092 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
303
Torsional Stiffness
2.17 N-m/Deg
Number of Beams
4
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Included Screws
(4) Set Screw
Axial Motion
0.25 mm
Coupling Material
Stainless Steel
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Reversing
2.5 N-m
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
10 N-m
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration
Fastener Tightening Torque
4 N-m
Number of Locking Screws
4
Series
MWS

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 10 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.17 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.