Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 12mmx10mm

  • Mfr # PSMR32-12-10-A

  • Zoro # G8135906


product price: $63.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-12-10-A
Zoro #
G8135906
UPC #
634529033647
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.67
Clearance Dia. (In.)
1.125 in
Overall Length (In.)
1.5
Screw Size
M6
Overall Length (mm)
38.1
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8 mm
Size
PSMR32
Screw Size (mm)
M6
Length through Bore
17.02 mm
Clearance Dia. (mm)
28.6
Length through Bore (mm)
17.02
Length Through Bore 1
17.6 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M6
Different Bore Sizes
Yes
Bore Diameter 2
10 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
12 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
4-Beam Set Screw
Torque (In.-Lbs.)
52
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Set Screw
Min. Bore (mm)
10
Max. Bore (mm)
12 mm
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Max. Temp. Range (F)
225 Degrees
Setscrew Location
2 (120 Degrees )
Rated Torque
52 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Fastener Tightening Torque
7.2 N-m
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.25 mm
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
4
Full Bearing Support Required
Yes
Number of Beams
4
Included Screws
(4) Set Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Speed
6,000 RPM
Series
PSMR
Coupling Material
Aluminum
Shaft Locking Type
Set Screw
Moment of Inertia
0.000009948 kgf/m sq
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
2.94 N-m
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
107 Degrees C
Maximum Torque
5.88 N-m
Torsional Stiffness
0.91 N-m/Deg
Zero Backlash
Yes
Coupling Material Finish
Bright
Dynamic Torque Reversing
1.47 N-m
Screw Material Finish
Black Oxide
Parallel Misalignment
0.38 mm
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.