Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 12mmx10mm

  • Mfr # PSMR32-12-10-SS

  • Zoro # G8140142


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-12-10-SS
Zoro #
G8140142
UPC #
634529050842
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 10mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Screw Size
M6
Screw Size (mm)
M6
Length through Bore
17.02 mm
Overall Length (In.)
1.5
Outside Dia. (In.)
1.25
Overall Length (mm)
38.1
Length through Bore (In.)
0.67
Length through Bore (mm)
17.02
Outside Dia. (mm)
31.8 mm
Size
PSMR32
Clearance Dia. (In.)
1.125 in
Clearance Dia. (mm)
28.6
Bore Diameter 1
12 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm
Length Through Bore 1
17.6 mm
Bore Diameter 2
10 mm
Screw Thread Size
M6
Length Through Bore 2
17.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Rated Torque
70 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Material
Stainless Steel
Max. Bore (mm)
12 mm
Max. Parallel Misalignment (In.)
0.015 in
Torque (In.-Lbs.)
70
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Style
4-Beam Set Screw
Min. Bore (mm)
10
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Torque
7.91 N-m
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
4
Moment of Inertia
0.000026977 kgf/m sq
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Shaft Tolerance
+0.000/-0.013 mm
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
1.98 N-m
Series
PSMR
Dynamic Torque Non-Reversing
3.96 N-m
Torsional Stiffness
1.75 N-m/Deg
Angular Misalignment
3 Degrees
Shaft Locking Type
Set Screw
Coupling Material Grade
303
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Included Screws
(4) Set Screw
Coupling Material
Stainless Steel
Fastener Tightening Torque
7.2 N-m
Axial Motion
0.25 mm
Number of Beams
4
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.