Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 12mmx11mm

  • Mfr # PSMR29-12-11-SS

  • Zoro # G7886934


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 11mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-12-11-SS
Zoro #
G7886934
UPC #
634529050576
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 11mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Size
PSMR29
Clearance Dia. (mm)
19.1
Screw Size (mm)
M5
Length through Bore (In.)
0.67
Outside Dia. (In.)
1.125
Overall Length (mm)
38.1
Overall Length (In.)
1.5
Length through Bore
17.02 mm
Clearance Dia. (In.)
0.75 in
Length through Bore (mm)
17.02
Screw Size
M5
Outside Dia. (mm)
28.6 mm
Bore Diameter 1
12 mm
Bore Diameter 2
11 mm
Screw Thread Size
M5
Coupling Outside Diameter
28.6 mm
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Style
4-Beam Set Screw
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
46 in-lb
Min. Bore (mm)
11
Torque (In.-Lbs.)
46
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
12 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Torsional Stiffness
1.02 N-m/Deg
Coupling Material
Stainless Steel
Moment of Inertia
0.000017643 kgf/m sq
Maximum Torque
5.2 N-m
Axial Motion
0.25 mm
Fastener Tightening Torque
4 N-m
Maximum Operating Temperature
176 Degrees C
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
303
Series
PSMR
Parallel Misalignment
0.38 mm
Zero Backlash
Yes
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
2.6 N-m
Number of Locking Screws
4
Full Bearing Support Required
Yes
Dynamic Torque Reversing
1.3 N-m
Screw Material Finish
Black Oxide
Included Screws
(4) Set Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 11 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.