Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 12mmx12mm

  • Mfr # PSMR29-12-12-SS

  • Zoro # G8468302


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 12mm
Material - Couplings
Stainless Steel
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-12-12-SS
Zoro #
G8468302
UPC #
634529050583
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 12mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Size
PSMR29
Overall Length (mm)
38.1
Screw Size
M5
Screw Size (mm)
M5
Length through Bore
17.02 mm
Outside Dia. (mm)
28.6 mm
Length through Bore (In.)
0.67
Clearance Dia. (In.)
0.75 in
Clearance Dia. (mm)
19.1
Overall Length (In.)
1.5
Outside Dia. (In.)
1.125
Length through Bore (mm)
17.02
Different Bore Sizes
No
Bore Diameter 1
12 mm
Bore Diameter 2
12 mm
Screw Thread Size
M5
Coupling Outside Diameter
28.6 mm
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
12
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Material
Stainless Steel
Max. Bore (mm)
12 mm
Max. Temp.
350 Degrees F
Rated Torque
46 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.111
Torque (In.-Lbs.)
46
Screw Type
Set Screw
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Set Screw
Torsional Stiffness
1.02 N-m/Deg
Parallel Misalignment
0.38 mm
Axial Motion
0.25 mm
Bore Type
Round
Included Screws
(4) Set Screw
Coupling Material Grade
303
Number of Beams
4
Coupling Material
Stainless Steel
Dynamic Torque Reversing
1.3 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Locking Screws
4
Angular Misalignment
3 Degrees
Series
PSMR
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Non-Reversing
2.6 N-m
Full Bearing Support Required
Yes
Moment of Inertia
0.000017643 kgf/m sq
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Maximum Torque
5.2 N-m
Maximum Operating Temperature
176 Degrees C
Fastener Tightening Torque
4 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.