Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 12mmx6mm

  • Mfr # PSMR32-12-6-A

  • Zoro # G7892306


product price: $63.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-12-6-A
Zoro #
G7892306
UPC #
634529033678
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Screw Size (mm)
M6
Outside Dia. (mm)
31.8 mm
Clearance Dia. (mm)
31.8
Length through Bore (mm)
17.02
Length through Bore
17.02 mm
Overall Length (In.)
1.5
Size
PSMR32
Length through Bore (In.)
0.67
Screw Size
M6
Clearance Dia. (In.)
1.25 in
Outside Dia. (In.)
1.25
Overall Length (mm)
38.1
Bore Diameter 1
12 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm
Screw Thread Size
M6
Bore Diameter 2
6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Max. Bore (mm)
12 mm
Style
4-Beam Set Screw
Torque (In.-Lbs.)
52
Rated Torque
52 in-lb
Material
Aluminum
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Max. Temp.
225 Degrees F
Min. Bore (mm)
6
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Operating Temperature
107 Degrees C
Moment of Inertia
0.000009948 kgf/m sq
Zero Backlash
Yes
Full Bearing Support Required
Yes
Minimum Operating Temperature
-40 Degrees C
Number of Beams
4
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Dynamic Torque Non-Reversing
2.94 N-m
Coupling Material
Aluminum
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Torque
5.88 N-m
Fastener Tightening Torque
7.2 N-m
Series
PSMR
Torsional Stiffness
0.91 N-m/Deg
Parallel Misalignment
0.38 mm
Coupling Material Grade
7075
Number of Locking Screws
4
Angular Misalignment
3 Degrees
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
1.47 N-m
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.