Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 12mmx6mm

  • Mfr # PSMR32-12-6-SS

  • Zoro # G8291516


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-12-6-SS
Zoro #
G8291516
UPC #
634529050873
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Screw Size
M6
Overall Length (mm)
38.1
Length through Bore (mm)
17.02
Size
PSMR32
Length through Bore
17.02 mm
Screw Size (mm)
M6
Clearance Dia. (In.)
1.25 in
Length through Bore (In.)
0.67
Outside Dia. (mm)
31.8 mm
Clearance Dia. (mm)
31.8
Outside Dia. (In.)
1.25
Overall Length (In.)
1.5
Screw Thread Size
M6
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm
Bore Diameter 1
12 mm
Bore Diameter 2
6 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Torque (In.-Lbs.)
70
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Max. Bore (mm)
12 mm
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
70 in-lb
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Min. Bore (mm)
6
Setscrew Location
2 (120 Degrees )
Screw Type
Set Screw
Style
4-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.064
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Locking Screws
4
Dynamic Torque Non-Reversing
3.96 N-m
Maximum Operating Temperature
176 Degrees C
Number of Beams
4
Series
PSMR
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Coupling Material
Stainless Steel
Axial Motion
0.25 mm
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Maximum Torque
7.91 N-m
Included Screws
(4) Set Screw
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
303
Moment of Inertia
0.000026977 kgf/m sq
Dynamic Torque Reversing
1.98 N-m
Angular Misalignment
3 Degrees
Torsional Stiffness
1.75 N-m/Deg
Parallel Misalignment
0.38 mm
Fastener Tightening Torque
7.2 N-m
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.