Zoro Homepage

Coupling, 4 Beam Set Screw, 12mmx7mm

  • Mfr # PSMR29-12-7-A

  • Zoro # G8195406


product price: $46.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR29-12-7-A
Zoro #
G8195406
UPC #
634529033401
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 7mm
Outside Dia.
28.6 mm
Overall Length
38.1 mm
Clearance Dia. (mm)
22.2
Length through Bore
17.02 mm
Length through Bore (In.)
0.67
Clearance Dia. (In.)
0.875 in
Overall Length (mm)
38.1
Outside Dia. (mm)
28.6 mm
Outside Dia. (In.)
1.125
Screw Size (mm)
M5
Size
PSMR29
Length through Bore (mm)
17.02
Overall Length (In.)
1.5
Screw Size
M5
Bore Diameter 2
7 mm
Length Through Bore 1
17.6 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
28.6 mm
Length Through Bore 2
17.6 mm
Bore Diameter 1
12 mm
Screw Thread Size
M5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
7
Style
4-Beam Set Screw
Torque (In.-Lbs.)
34
Max. Bore (mm)
12 mm
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
34 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.221
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.01
Max. Parallel Misalignment (In.)
0.015 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Coupling Material Grade
7075
Coupling Material
Aluminum
Torsional Stiffness
0.51 N-m/Deg
Dynamic Torque Non-Reversing
1.92 N-m
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Dynamic Torque Reversing
0.96 N-m
Axial Motion
0.25 mm
Fastener Tightening Torque
4 N-m
Series
PSMR
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(4) Set Screw
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Maximum Torque
3.84 N-m
Number of Beams
4
Parallel Misalignment
0.38 mm
Moment of Inertia
0.000006349 kgf/m sq
Maximum Operating Temperature
107 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Bore Type
Round
Number of Locking Screws
4
Shaft Locking Type
Set Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.