Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 12mmx7mm

  • Mfr # PSMR32-12-7-A

  • Zoro # G7863983


product price: $56.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 7mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-12-7-A
Zoro #
G7863983
UPC #
634529033685
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 7mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Outside Dia. (mm)
31.8 mm
Screw Size (mm)
M6
Length through Bore (In.)
0.67
Overall Length (In.)
1.5
Outside Dia. (In.)
1.25
Length through Bore (mm)
17.02
Overall Length (mm)
38.1
Size
PSMR32
Clearance Dia. (In.)
1.25 in
Length through Bore
17.02 mm
Screw Size
M6
Clearance Dia. (mm)
31.8
Bore Diameter 2
7 mm
Bore Diameter 1
12 mm
Different Bore Sizes
Yes
Length Through Bore 1
17.6 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M6

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
7
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.124
Max. Temp.
225 Degrees F
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
12 mm
Screw Type
Set Screw
Torque (In.-Lbs.)
52
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
52 in-lb
Style
4-Beam Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Torsional Stiffness
0.91 N-m/Deg
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
1.47 N-m
Number of Beams
4
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Included Screws
(4) Set Screw
Coupling Material Finish
Bright
Coupling Material Grade
7075
Number of Locking Screws
4
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Series
PSMR
Parallel Misalignment
0.38 mm
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Fastener Tightening Torque
7.2 N-m
Maximum Torque
5.88 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Aluminum
Maximum Operating Temperature
107 Degrees C
Axial Motion
0.25 mm
Bore Type
Round
Maximum Speed
6,000 RPM
Moment of Inertia
0.000009948 kgf/m sq
Dynamic Torque Non-Reversing
2.94 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.