Zoro Homepage

Coupling, 4 Beam Set Screw, 12mmx7mm

  • Mfr # PSMR32-12-7-SS

  • Zoro # G8216862


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-12-7-SS
Zoro #
G8216862
UPC #
634529050880
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 7mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.67
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.25 in
Clearance Dia. (mm)
31.8
Outside Dia. (In.)
1.25
Overall Length (mm)
38.1
Length through Bore
17.02 mm
Screw Size (mm)
M6
Outside Dia. (mm)
31.8 mm
Length through Bore (mm)
17.02
Screw Size
M6
Size
PSMR32
Bore Diameter 2
7 mm
Bore Diameter 1
12 mm
Length Through Bore 1
17.6 mm
Screw Thread Size
M6
Length Through Bore 2
17.6 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.