Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 12mmx8mm

  • Mfr # MWS30-12-8-A

  • Zoro # G7818291


product price: $68.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
12mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-12-8-A
Zoro #
G7818291
UPC #
634529056738
Country of Origin
United States

Dimensions

Bore Dia.
12mm x 8mm
Outside Dia.
30 mm
Overall Length
30 mm
Screw Size (mm)
M5
Outside Dia. (mm)
30
Length through Bore (In.)
0.537
Size
MWS30
Screw Size
M5
Clearance Dia. (In.)
1.181 in
Length through Bore
13.65 mm
Overall Length (In.)
1.181
Overall Length (mm)
30
Outside Dia. (In.)
1.181
Length through Bore (mm)
13.65
Clearance Dia. (mm)
30
Length Through Bore 1
14.2 mm
Length Through Bore 2
14.2 mm
Bore Diameter 2
8 mm
Different Bore Sizes
Yes
Screw Thread Size
M5
Bore Diameter 1
12 mm
Coupling Outside Diameter
30 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Torque (In.-Lbs.)
58
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Rated Torque
58 in-lb
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.01 in
Torsional Stiffness (Deg./In.-Lbs.)
0.105
Max. Angular Misalignment
3 Degrees
Setscrew Location
2 (120 Degrees )
Style
4-Beam Set Screw
Max. Axial Misalignment (In.)
+/-0.015
Max. Bore (mm)
12 mm
Screw Type
Set Screw
Min. Bore (mm)
8
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Moment of Inertia
0.000007958 kgf/m sq
Number of Locking Screws
4
Shaft Locking Type
Set Screw
Maximum Torque
6.6 N-m
Series
MWS
Included Screws
(4) Set Screw
Coupling Material Grade
7075
Dynamic Torque Reversing
1.65 N-m
Torsional Stiffness
1.08 N-m/Deg
Features
Balanced Design for Reduced Vibration
Zero Backlash
Yes
Number of Beams
4
Coupling Material Finish
Bright
Fastener Tightening Torque
4 N-m
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Coupling Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm
Bore Type
Round
Axial Motion
0.25 mm
Dynamic Torque Non-Reversing
3.3 N-m
Maximum Operating Temperature
107 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.