Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 1/4in.x 1/4in.

  • Mfr # PSR20-4-4-A

  • Zoro # G8031554


product price: $54.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1/4 in x 1/4 in
Material - Couplings
Aluminum
Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR20-4-4-A
Zoro #
G8031554
UPC #
634529034194
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 1/4 in
Outside Dia.
1.25 in
Overall Length
1 1/2 in
Screw Size
M6
Length through Bore (mm)
17.02
Overall Length (mm)
38.1
Clearance Dia. (In.)
1.0 in
Outside Dia. (mm)
31.8
Size
PSR20
Screw Size (mm)
M6
Length through Bore
0.67 in
Overall Length (In.)
1.5
Outside Dia. (In.)
1.250 in
Length through Bore (In.)
0.67
Clearance Dia. (mm)
25.4
Bore Diameter 2
1/4 in
Length Through Bore 1
0.7 in
Bore Diameter 1
1/4 in
Different Bore Sizes
No
Screw Thread Size
M6
Coupling Outside Diameter
1 1/4 in
Length Through Bore 2
0.7 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Set Screw
Rated Torque
68 in-lb
Material
Aluminum
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.06
Min. Bore (In.)
0.25 in
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
68
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Max. Bore (In.)
0.25 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Maximum Operating Temperature
225 Degrees F
Shaft Locking Type
Set Screw
Fastener Tightening Torque
7.2 N-m
Coupling Material
Aluminum
Torsional Stiffness
16.67 in-lb/Deg
Moment of Inertia
0.034 lb-in sq
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
For Misalignment Type
Angular, Axial, Parallel
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Number of Beams
4
Shaft Tolerance
+0.0000/-0.0005 in
Number of Locking Screws
4
Dynamic Torque Non-Reversing
34 lb-in
Zero Backlash
Yes
Dynamic Torque Reversing
17 lb-in
Parallel Misalignment
0.015 in
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Black Oxide
Maximum Torque
68 in-lb
Coupling Material Grade
7075
Coupling Material Finish
Bright
Axial Motion
0.01 in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(4) Set Screw
Bore Type
Round
Series
PSR

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 68 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 16.67 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.