Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 1/4inx 3/16in

  • Mfr # PSR14-4-3-A

  • Zoro # G7834066


product price: $36.85
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1/4 in x 3/16 in
Material - Couplings
Aluminum
Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR14-4-3-A
Zoro #
G7834066
UPC #
634529033982
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 3/16 in
Outside Dia.
0.875 in
Overall Length
1 1/16 in
Length through Bore
0.45 in
Overall Length (In.)
1.063
Screw Size (mm)
M4
Screw Size
M4
Clearance Dia. (mm)
12.7
Outside Dia. (mm)
22.2
Clearance Dia. (In.)
0.5 in
Outside Dia. (In.)
0.875 in
Size
PSR14
Length through Bore (mm)
11.43
Overall Length (mm)
27
Length through Bore (In.)
0.45
Length Through Bore 2
0.5 in
Bore Diameter 2
3/16 in
Different Bore Sizes
Yes
Coupling Outside Diameter
7/8 in
Bore Diameter 1
1/4 in
Screw Thread Size
M4
Length Through Bore 1
0.5 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (In.)
0.25 in
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.005
Style
4-Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.21
Max. Temp.
225 Degrees F
Max. Parallel Misalignment (In.)
0.008 in
Screw Type
Set Screw
Min. Bore (In.)
0.188 in
Setscrew Location
2 (120 Degrees )
Max. Temp. Range (F)
225 Degrees
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
18
Rated Torque
18 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(4) Set Screw
Series
PSR
Parallel Misalignment
0.008 in
Coupling Material Finish
Bright
Number of Locking Screws
4
Axial Motion
0.005 in
Minimum Operating Temperature
-40 Degrees F
Coupling Material Grade
7075
Maximum Torque
18 in-lb
Maximum Speed
6,000 RPM
Torsional Stiffness
4.76 in-lb/Deg
Maximum Operating Temperature
225 Degrees F
Number of Beams
4
Screw Material Finish
Black Oxide
Bore Type
Round
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Moment of Inertia
0.0056 lb-in sq
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
4.5 lb-in
Shaft Locking Type
Set Screw
Coupling Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
9 lb-in
Zero Backlash
Yes
Fastener Tightening Torque
1.76 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 3/16 in, Coupling Material Aluminum, Coupling Outside Diameter 7/8 in, Maximum Speed 6,000 RPM, Maximum Torque 18 in-lb, Axial Motion 0.005 in, Overall Length 1 1/16 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 4.76 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.